Motion
D5-T-36-09
Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #07618686
MFR #D5-T-36-09
Price$138.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 36 in Belt Width, Steel Material
Mi Item #07618686
MFR #D5-T-36-09

Mfr description
D5-T-36-09 CEMA D 5" DIA STEEL TROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.92/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    5 in
  • Roller Length
    13.25 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    14.5 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    14.6 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836157
  • Material
    Steel
  • Replacement Roller Type
    Troughing
  • UPC_NO
    697950836157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)