Motion
D5-T-42-09
Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #07618687
MFR #D5-T-42-09
Price$152.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 42 in Belt Width, Steel Material
Mi Item #07618687
MFR #D5-T-42-09

Mfr description
D5-T-42-09 CEMA D 5" DIA STEEL TROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.36/each

Specifications

Dimensions

  • Belt Width
    42 in
  • Roller Diameter
    5 in
  • Roller Length
    15.44 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    16.6875 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    16.53 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836133
  • Material
    Steel
  • Replacement Roller Type
    Troughing
  • UPC_NO
    697950836133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)