Motion
D5-T-48-09
Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #07618688
MFR #D5-T-48-09
Price$159.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - D, 5 in Roller Diameter, 48 in Belt Width, Steel Material
MI ITEM #07618688
MFR #D5-T-48-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.62/each

Specifications

Dimensions

  • Belt Width
    48 in
  • Roller Diameter
    5 in
  • Roller Length
    17.63 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    18.875 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    09
  • Weight
    18.45 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950836126
  • Material
    Steel
  • Replacement Roller Type
    Troughing
  • UPC_NO
    697950836126

Overview

Mfr description
D5-T-48-09 CEMA D 5" DIA STEEL TROUGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought