1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
D5-35CT-36-09
Conveyor Belt Idler - CEMA D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #
07618747
MFR #
D5-35CT-36-09
Price
$1,006.19
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
MARTIN SPROCKET & GEAR CO D5-35CT-36-09
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
D5-35CT-36-09
Conveyor Belt Idler - CEMA D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 36.0000 in Belt Width
MI ITEM #
07618747
MFR #
D5-35CT-36-09
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,006.19
/each
Qty
Add to Cart
Specifications
Dimensions
Belt
Width
36.0000 in
Roll
Diameter
5.0000 in
Details
CEMA Rating
CEMA D
Idler Type
Channel Inset Trough Idler
Trough Angle Degrees
35 °
Overview
Mfr description
D5-35CT-36-09 CEMA D5 35 DEG 36" CI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought