Motion
D5-35CT-48-09
Conveyor Belt Idler - CEMA D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #07618749
MFR #D5-35CT-48-09
Price$1,083.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 35 ° Trough Angle, 5.0000 in Roll Diameter, 48.0000 in Belt Width
Mi Item #07618749
MFR #D5-35CT-48-09

Mfr description
D5-35CT-48-09 CEMA D5 35 DEG 48" CI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,083.45/each

Specifications

Dimensions

  • Belt Width  
    48.0000 in
  • Roll Diameter  
    5.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Channel Inset Trough Idler
  • Trough Angle Degrees
    35 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)