Motion
D5-35TI-72
Trougher Equal Impact Idler Complete Assembly - CEMA D Rating, 35 ° Trough Angle, 5 in Roll Diameter, 72 in Belt Width
Mi Item #07618760
MFR #D5-35TI-72
Price$2,752.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Impact Idler Complete Assembly - CEMA D Rating, 35 ° Trough Angle, 5 in Roll Diameter, 72 in Belt Width
Mi Item #07618760
MFR #D5-35TI-72

Mfr description
D5-35TI-72 CEMA D EQ IMPACT TROUGHER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 904 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,752.45/each

Specifications

Dimensions

  • Angle
    35
  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Overall Width
    83.5 in
  • Recommended Bolting Pattern
    7 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5 in
  • Roller Length
    26 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    83.5 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    83.5 in
  • Weight
    192 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal Impact
  • Material
    Steel
  • Shell Material
    Steel
  • Trough Angle Degrees
    35 °
  • UPC_NO
    697950834467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)