Motion
D6-F-48-09
Carrying Replacement Idler Roller - D, 6 in Roller Diameter, 48 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618808
MFR #D6-F-48-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - D, 6 in Roller Diameter, 48 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618808
MFR #D6-F-48-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    48 in
  • Roller Diameter
    6 in
  • Roller Length
    51.38 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    52.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    09
  • Weight
    55.35 lbs

Details

  • CEMA Rating
    D
  • Manufacturer Upc Number
    697950833736
  • Material
    Steel
  • Replacement Roller Type
    Carrying

Overview

Mfr description
D6-F-48-09 C FLAT CARRY ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text