Motion
D6-FRD-72
Impact Carrying Replacement Idler Roller - D, 6 in Roller Diameter, 72 in Belt Width, Steel Material
Mi Item #07618819
MFR #D6-FRD-72
Price$1,561.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Carrying Replacement Idler Roller - D, 6 in Roller Diameter, 72 in Belt Width, Steel Material
Mi Item #07618819
MFR #D6-FRD-72

Mfr description
D6-FRD-72 CEMA D 6" DIA IMPACT CARRIER R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,561.81/each

Specifications

Dimensions

  • Belt Width
    72 in
  • Roller Diameter
    6 in
  • Roller Length
    75.38 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    76.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    1/4
  • Weight
    104.99 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950833392
  • Material
    Steel
  • Replacement Roller Type
    Impact Carrying
  • UPC_NO
    697950833392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)