Motion
D6-FSA-54-09
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #07618825
MFR #D6-FSA-54-09
Price$2,014.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 54.0000 in Belt Width
Mi Item #07618825
MFR #D6-FSA-54-09

Mfr description
D6-FSA-54-09 CEMA D FLAT CARRIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,014.67/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Self Aligning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)