Motion
D6-R-24-09-1
Return Idler Complete Assembly - D Rating, 6 in Roll Diameter, 24 in Belt Width
Mi Item #07618829
MFR #D6-R-24-09-1
Price$316.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Idler Complete Assembly - D Rating, 6 in Roll Diameter, 24 in Belt Width
Mi Item #07618829
MFR #D6-R-24-09-1

Mfr description
D6-R-24-09-1 CEMA D RETURN ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 1065 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.96/each

Specifications

Dimensions

  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Overall Width
    35 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    27.38 in
  • Shaft Diameter
    25 mm
  • Storage Dimension Length
    28.63 in
  • Storage Dimension Width
    9 in
  • Total Frame Width
    35 in
  • Weight
    33 lbs
  • Width Of Mounting Foot Pad
    9 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Return
  • Manufacturer Upc Number
    697950832692
  • Material
    Steel
  • Shell Material
    Steel
  • UPC_NO
    697950832692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)