Motion
D6-RRD-30
Return Replacement Idler Roller - D, 6 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #07618849
MFR #D6-RRD-30
Price$464.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - D, 6 in Roller Diameter, 30 in Belt Width, Steel Material
Mi Item #07618849
MFR #D6-RRD-30

Mfr description
D6-RRD-30 CEMA D 6" DIA RUBBER DISC RETU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.85/each

Specifications

Dimensions

  • Belt Width
    30 in
  • Roller Diameter
    6 in
  • Roller Length
    33.125 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    34.625 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    1/4
  • Weight
    37.47 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950832395
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950832395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)