Motion
D6-RSA1-24-09
Return Self Aligner Idler Complete Assembly - D Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #07618856
MFR #D6-RSA1-24-09
List Price$1,262.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - D Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #07618856
MFR #D6-RSA1-24-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,262.83/each for your price

Overview

Mfr description
D6-RSA1-24-09 CEMA D RETURN
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 1241 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA D
  • Material
    Steel
  • Idler Type
    Return Self-Aligner
  • Roll Diameter
  • Shaft Diameter
    25 mm
  • Total Frame Width
    37.38 in
  • Belt Width
  • Roller Length
    27.38 in
  • Overall Width
    37.38 in
  • Distance Between Mounting Holes
    33 in
  • Shell Material
    Steel
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    37.38 in
  • Manufacturer Upc Number
    697950854748
  • UPC_NO
    697950854748
  • Weight
    96.135 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text