Motion
D6-T-72-09
Troughing Replacement Idler Roller - D, 6 in Roller Diameter, 72 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618879
MFR #D6-T-72-09
List Price$238.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - D, 6 in Roller Diameter, 72 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618879
MFR #D6-T-72-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.44/each for your price

Overview

Mfr description
D6-T-72-09 CEMA D 6" DIA STEEL TROUGH

Specifications

  • CEMA Rating
    D
  • Roller Diameter
    6 in
  • Roller Length
    26 in
  • Replacement Roller Type
    Troughing
  • Belt Width
    72 in
  • Wall Thickness
    09
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    27.25 in
  • Storage Dimension Width
    6 in
  • Weight
    29.72 lbs
  • Manufacturer Upc Number
    697950831893
  • UPC_NO
    697950831893

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text