Motion
D6-TI-24
Impact Troughing Replacement Idler Roller - D, 6 in Roller Diameter, 24 in Belt Width, Steel Material
MI ITEM #07618880
MFR #D6-TI-24
Price$310.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - D, 6 in Roller Diameter, 24 in Belt Width, Steel Material
MI ITEM #07618880
MFR #D6-TI-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.22/each

Specifications

Dimensions

  • Belt Width
    24 in
  • Roller Diameter
    6 in
  • Roller Length
    8.94 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    10.1875 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    1/4
  • Weight
    13.26 lbs

Details

  • CEMA Rating
    D
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950831862
  • Material
    Steel
  • Replacement Roller Type
    Impact Troughing
  • UPC_NO
    697950831862

Overview

Mfr description
D6-TI-24 CEMA D 6" DIA IMPACT TROUGH RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought