Motion
D6-20UI-30
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 30.0000 in Belt Width
Mi Item #07618919
MFR #D6-20UI-30
Price$1,521.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA D Rating, 6.0000 in Roll Diameter, 30.0000 in Belt Width
Mi Item #07618919
MFR #D6-20UI-30

Mfr description
D6-20UI-30 CEMA D UNEQ IMPACT TROUGHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,521.52/each

Specifications

Dimensions

  • Belt Width  
    30.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)