Motion
E6-F-48-07
Carrying Replacement Idler Roller - E, 6 in Roller Diameter, 48 in Belt Width, 07 Wall Thickness, Steel Material
MI ITEM #07618985
MFR #E6-F-48-07
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - E, 6 in Roller Diameter, 48 in Belt Width, 07 Wall Thickness, Steel Material
MI ITEM #07618985
MFR #E6-F-48-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E6-F-48-07 E FLAT CARRY ROLLER

Specifications

  • CEMA Rating
    E
  • Roller Diameter
    6 in
  • Roller Length
    52 in
  • Replacement Roller Type
    Carrying
  • Belt Width
    48 in
  • Wall Thickness
    07
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    53.75 in
  • Storage Dimension Width
    6 in
  • Weight
    90.42 lbs
  • Manufacturer Upc Number
    697950828206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text