Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - E, 6 in Roller Diameter, 54 in Belt Width, 07 Wall Thickness, Steel Material
MI ITEM #07618986
MFR #E6-F-54-07

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E6-F-54-07 E FLAT CARRY ROLLER

Specifications

  • CEMA Rating
    E
  • Roller Diameter
    6 in
  • Roller Length
    58 in
  • Replacement Roller Type
    Carrying
  • Belt Width
    54 in
  • Wall Thickness
    07
  • Material
    Steel
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    59.75 in
  • Storage Dimension Width
    6 in
  • Weight
    99.99 lbs
  • Manufacturer Upc Number
    697950828183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text