Motion
E6-R-60-07
Return Replacement Idler Roller - E, 6 in Roller Diameter, 60 in Belt Width, Steel Material
MI ITEM #07619005
MFR #E6-R-60-07
Price$777.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - E, 6 in Roller Diameter, 60 in Belt Width, Steel Material
MI ITEM #07619005
MFR #E6-R-60-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$777.83/each

Specifications

Dimensions

  • Belt Width
    60 in
  • Roller Diameter
    6 in
  • Roller Length
    64 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    65.75 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    07
  • Weight
    85.14 lbs

Details

  • CEMA Rating
    E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950827278
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950827278

Overview

Mfr description
E6-R-60-07 CEMA E 6" DIA STEEL RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text