Motion
E6-R-84-07
Return Replacement Idler Roller - E, 6 in Roller Diameter, 84 in Belt Width, Steel Material
Mi Item #07619008
MFR #E6-R-84-07
Price$964.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - E, 6 in Roller Diameter, 84 in Belt Width, Steel Material
Mi Item #07619008
MFR #E6-R-84-07

Mfr description
E6-R-84-07 CEMA E 6" DIA STEEL RETURN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.90/each

Specifications

Dimensions

  • Belt Width
    84 in
  • Roller Diameter
    6 in
  • Roller Length
    88 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    89.75 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    07
  • Weight
    115.5 lbs

Details

  • CEMA Rating
    E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950827216
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950827216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)