Motion
E6-TI-36
Impact Troughing Replacement Idler Roller - E, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07619034
MFR #E6-TI-36
Price$451.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - E, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07619034
MFR #E6-TI-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$451.07/each

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    6 in
  • Roller Length
    13 in
  • Storage Dimension Height
    6 in
  • Storage Dimension Length
    14.75 in
  • Storage Dimension Width
    6 in
  • Wall Thickness
    07, 1/4
  • Weight
    29.97 lbs

Details

  • CEMA Rating
    E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950826707
  • Material
    Steel
  • Replacement Roller Type
    Impact Troughing
  • UPC_NO
    697950826707

Overview

Mfr description
E6-TI-36 CEMA E 6" DIA IMPACT TROUGH RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought