Motion
E6-20U-96-07
Trougher Unequal Idler Complete Assembly - CEMA E Rating, 20 ° Trough Angle, 6 in Roll Diameter, 96 in Belt Width
MI ITEM #07619076
MFR #E6-20U-96-07
Price$2,764.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Unequal Idler Complete Assembly - CEMA E Rating, 20 ° Trough Angle, 6 in Roll Diameter, 96 in Belt Width
MI ITEM #07619076
MFR #E6-20U-96-07

Mfr description
E6-20U-96-07 CEMA E UNEQ TROUGHER ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 1463 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,764.62/each

Specifications

Dimensions

  • Angle
    20
  • Belt Width  
    96 in
  • Distance Between Mounting Holes
    105 in
  • Overall Width
    109.38 in
  • Recommended Bolting Pattern
    9 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6 in
  • Roller Length
    83.75 in
  • Shaft Diameter
    40 mm
  • Storage Dimension Length
    109.38 in
  • Storage Dimension Width
    14.5 in
  • Total Frame Width
    109.38 in
  • Weight
    307 lbs
  • Wide Roll Length
    7.5 in
  • Width Of Mounting Foot Pad
    14.5 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    20 °
  • Idler Type
    Unequal Trougher
  • Material
    Steel
  • Shell Material
    Steel
  • Trough Angle Degrees
    20 °
  • UPC_NO
    697950825717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)