Motion
E6-35TI-66
Trougher Equal Idler Complete Assembly - E Rating, 35 Angle, 6 in Roll Diameter, 66 in Belt Width
MI ITEM #07619098
MFR #E6-35TI-66
List Price$3,826.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Idler Complete Assembly - E Rating, 35 Angle, 6 in Roll Diameter, 66 in Belt Width
MI ITEM #07619098
MFR #E6-35TI-66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,826.87/each for your price

Overview

Mfr description
E6-35TI-66 CEMA E EQ IMPACT TROUGHER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 1424 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Idler Type
    Equal Trougher
  • Roll Diameter
  • Shaft Diameter
    40 mm
  • End Roll Incline
  • Total Frame Width
    77.5 in
  • Belt Width
  • Angle
    35
  • Roller Length
    23.75 in
  • Width Of Mounting Foot Pad
    12 in
  • Overall Width
    77.5 in
  • Distance Between Mounting Holes
    75 in
  • Recommended Bolting Pattern
    7.5 in
  • Shell Material
    Steel
  • Storage Dimension Width
    12 in
  • Storage Dimension Length
    77.5 in
  • UPC_NO
    697950825168
  • Weight
    264 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text