Motion
E6-35TSA-36-07
Equal Trougher Self-Aligner Idler Complete Assembly - E Rating, 35 Angle, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #07619102
MFR #E6-35TSA-36-07
List Price$2,180.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Equal Trougher Self-Aligner Idler Complete Assembly - E Rating, 35 Angle, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #07619102
MFR #E6-35TSA-36-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,180.72/each for your price

Overview

Mfr description
E6-35TSA-36-07 CEMA E EQ SELF-ALIGNER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA E
  • Material
    Steel
  • Idler Type
    Equal Trougher Self-Aligner
  • Roll Diameter
  • Shaft Diameter
    40 mm
  • End Roll Incline
  • Total Frame Width
    47.5 in
  • Belt Width
  • Angle
    35
  • Roller Length
    13 in
  • Width Of Mounting Foot Pad
    12 in
  • Overall Width
    47.5 in
  • Distance Between Mounting Holes
    45 in
  • Recommended Bolting Pattern
    7.5 in
  • Shell Material
    Steel
  • Storage Dimension Width
    16 in
  • Storage Dimension Length
    47.5 in
  • UPC_NO
    697950825120
  • Weight
    197 lbs
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text