Motion
E7-FRD-96
Impact Carrying Replacement Idler Roller - E, 7 in Roller Diameter, 96 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07619127
MFR #E7-FRD-96
List Price$2,481.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Carrying Replacement Idler Roller - E, 7 in Roller Diameter, 96 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07619127
MFR #E7-FRD-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,481.29/each for your price

Overview

Mfr description
E7-FRD-96 CEMA E 7" DIA IMPACT CARRIER R

Specifications

  • CEMA Rating
    E
  • Roller Diameter
    7 in
  • Roller Length
    100 in
  • Replacement Roller Type
    Impact Carrying
  • Belt Width
    96 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    101.75 in
  • Storage Dimension Width
    7 in
  • Weight
    253.43 lbs
  • Manufacturer Upc Number
    697950824499
  • UPC_NO
    697950824499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought