Motion
E7-RRD-42
Return Replacement Idler Roller - E, 7 in Roller Diameter, 42 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07619129
MFR #E7-RRD-42
List Price$968.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - E, 7 in Roller Diameter, 42 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07619129
MFR #E7-RRD-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$968.67/each for your price

Overview

Mfr description
E7-RRD-42 CEMA E 7" DIA RUBBER DISC RETU

Specifications

  • CEMA Rating
    E
  • Roller Diameter
    7 in
  • Roller Length
    46 in
  • Replacement Roller Type
    Return
  • Belt Width
    42 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    47.75 in
  • Storage Dimension Width
    7 in
  • Weight
    61.79 lbs
  • Manufacturer Upc Number
    697950823775
  • UPC_NO
    697950823775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text