Motion
E7-TI-42
Impact Troughing Replacement Idler Roller - E, 7 in Roller Diameter, 42 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07619156
MFR #E7-TI-42
List Price$529.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - E, 7 in Roller Diameter, 42 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07619156
MFR #E7-TI-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.12/each for your price

Overview

Mfr description
E7-TI-42 CEMA E 7" DIA IMPACT TROUGH RO

Specifications

  • CEMA Rating
    E
  • Roller Diameter
    7 in
  • Roller Length
    15 in
  • Replacement Roller Type
    Impact Troughing
  • Belt Width
    42 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    16.75 in
  • Storage Dimension Width
    7 in
  • Weight
    37.52 lbs
  • Manufacturer Upc Number
    697950823348
  • UPC_NO
    697950823348

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text