Motion
E7-TI-84
Impact Troughing Replacement Idler Roller - E, 7 in Roller Diameter, 84 in Belt Width, Steel Material
Mi Item #07619162
MFR #E7-TI-84
Price$839.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - E, 7 in Roller Diameter, 84 in Belt Width, Steel Material
Mi Item #07619162
MFR #E7-TI-84

Mfr description
E7-TI-84 CEMA E 7" DIA IMPACT TROUGH RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$839.81/each

Specifications

Dimensions

  • Belt Width
    84 in
  • Roller Diameter
    7 in
  • Roller Length
    29.75 in
  • Storage Dimension Height
    7 in
  • Storage Dimension Length
    31.5 in
  • Storage Dimension Width
    7 in
  • Wall Thickness
    1/4
  • Weight
    70.54 lbs

Details

  • CEMA Rating
    E
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950823287
  • Material
    Steel
  • Replacement Roller Type
    Impact Troughing
  • UPC_NO
    697950823287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)