Motion
DCE151B

DEWALT
DCE151B

MAX* XR® Cable Stripper - Tool Only - Cordless, 20 V
MI ITEM #07619211
MFR #DCE151B
List Price$395.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE151B

MAX* XR® Cable Stripper - Tool Only - Cordless, 20 V
MI ITEM #07619211
MFR #DCE151B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.78/each for your price

Overview

Mfr description
DCE151B 20V MAX CABLE STRIPPER-
  • Depth gauge consistently strips cables up to 4in Strip #6 - 750 MCM Cu/900 MCM Al Cable
  • Quick release bushings allow you to quickly change bushings for each cable size
  • Variable speed trigger with reverse for speed control
  • Adjustable onboard LED light helps to provide illumination in dark or low light situations
  • E-Clutch system helps the user maintain control of the tool if it becomes jammed Uses DEWALT bushings. Compatible with Greenlee and Ripley bushings Using appropriate bushing, cable stripper works on both (THHN/XHHW) copper and aluminum cable, covering a range in size from 6 AWG to 750MCM CU and 900MCM AL.

Specifications

  • Power Source
    Cordless
  • Voltage
    20 V
  • Cable Type
    THHN CU
  • Aluminum Capacity
    5 AWG to 900 MCM
  • Copper Capacity
    6 AWG to 750 MCM
  • Tool Height
    6.5 in
  • Tool Length
    10.39 in
  • Manufacturer Upc Number
    885911497381
  • UPC_NO
    885911497381
  • Weight
    2.93 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text