Specifications
Details
- Includes1 DCB115 Charger, 1 DCE200 Press Tool, 1 Kit Box, 1 Shoulder Strap, 1 in., 1-1/2 in., 1-1/4 in., 2 DCB204 4Ah Li-ion Batteries, 2 in., 3/4 in., 6 Press Jaws Sizes 1/2 in.
- Voltage20 V
- Warranty3 yr
Overview
Mfr description
DCE200M2K 20V MAX COPPER PIPE CRIMP