Motion
DCE400D2

DEWALT
DCE400D2

PEX Expander Tool Kit - Cordless, 20 V Max*, PEX Type-A Tubing, 3/8 - 1 in Expand Capacity, 60 spm Speed
Mi Item #07619215
MFR #DCE400D2
Price$694.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE400D2

PEX Expander Tool Kit - Cordless, 20 V Max*, PEX Type-A Tubing, 3/8 - 1 in Expand Capacity, 60 spm Speed
Mi Item #07619215
MFR #DCE400D2

Mfr description
DCE400D2 20V MAX PEX EXPANSION TOOL KIT
  • Expands 3/8 in. - 1 in. Pex Type-A tubing
  • Automatic rotating head action for even expansion
  • Full trigger actuation for use in tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.23/each

Specifications

Dimensions

  • Tool Length
    6.75 in
  • Tool Weight
    3.93 lbs
  • Weight
    11.8 lbs

Details

  • Expand Capacity
    3/8 - 1 in
  • Includes
    (1) Charger, (1) DCE400 PEX Expander, (1) PEX Expander Grease, (2) DCB203 Batteries, (3) Expander Heads (1/2 in.., 3/4 in., 1 in.)
  • Manufacturer Upc Number
    885911522212
  • Power Rating
    20 V Max*
  • Power Source
    Cordless
  • Speed
    60 spm
  • Tube Style
    PEX Type-A
  • UPC_NO
    885911522212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)