Motion
DCE560B

DEWALT
DCE560B

MAX* Adhesive Gun (Tool Only) - Cordless, 20 V, Lithium-Ion, 10 oz
Mi Item #07619219
MFR #DCE560B
Price$340.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE560B

MAX* Adhesive Gun (Tool Only) - Cordless, 20 V, Lithium-Ion, 10 oz
Mi Item #07619219
MFR #DCE560B

Mfr description
DCE560B 20V 300ML ADHESIVE GUN BARE
  • Variable Speed Trigger allows for increased control over the flow of your adhesive
  • Spreed Dial allow for setting maximum and minimum flow rates
  • Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$340.19/each

Specifications

Dimensions

  • Cartridge Size
    10 oz

Details

  • Batteries Included
    Batteries Included
  • Battery Capacity
    4.0 Ah
  • Battery Type
    Lithium-Ion
  • Color
    Yellow/Black
  • Cord Type
    Cordless
  • Handle Type
    T-handle
  • Manufacturer Upc Number
    885911454353
  • Type
    Battery-Operated Sealant Applicator
  • UPC_NO
    885911454353
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)