Motion
DCE570B

DEWALT
DCE570B

MAX* Adhesive Gun (Tool Only) - Cordless, 20 V, Lithium-Ion, 29 oz
MI ITEM #07619220
MFR #DCE570B
List Price$374.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE570B

MAX* Adhesive Gun (Tool Only) - Cordless, 20 V, Lithium-Ion, 29 oz
MI ITEM #07619220
MFR #DCE570B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.42/each for your price

Overview

Mfr description
DCE570B 20V 600 ML ADHESIVE GUN BARE
  • Variable Speed Trigger allows for increased control over the flow of your adhesive
  • Variable Speed Dial allow for setting maximum and minimum flow rates
  • Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out
  • Quick Connect Inter-changeable canister trays allows user to quickly change between canister sizes
  • LED light assists users with visibility in low light situations
  • Hang hook allows for easy storage when not in use
  • Made in the USA with global materials

Specifications

  • Type
    Battery-Operated Sealant Applicator
  • Cartridge Size
    29 oz
  • Cord Type
    Cordless
  • Voltage
    20 V
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    885911449830
  • UPC_NO
    885911449830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text