Motion
DCE570D1

DEWALT
DCE570D1

Adhesive Gun Kit - Cordless, 20 V, Lithium-Ion, 29 oz
Mi Item #07619221
MFR #DCE570D1
Price$511.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCE570D1

Adhesive Gun Kit - Cordless, 20 V, Lithium-Ion, 29 oz
Mi Item #07619221
MFR #DCE570D1

Mfr description
DCE570D1 20V 600 ML ADHESIVE GUN KIT
  • Variable Speed Trigger allows for increased control over the flow of your adhesive
  • Variable Speed Dial allow for setting maximum and minimum flow rates
  • Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.18/each

Specifications

Dimensions

  • Cartridge Size
    29 oz

Details

  • Batteries Included
    Batteries Included
  • Battery Capacity
    2.0 Ah
  • Battery Type
    Lithium-Ion
  • Color
    Yellow
  • Cord Type
    Cordless
  • Handle Type
    T-handle
  • Type
    Battery-Operated Sealant Applicator
  • UPC_NO
    885911454346
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)