Motion
DCF622M2

DEWALT
DCF622M2

MAX* XR® Versa-Clutch Adjustable Torque Screwgun Kit (4.0 Ah) - 1/4 in Drive Size, Hex, 2000 rpm No Load Max Speed
MI ITEM #07619226
MFR #DCF622M2
Price$505.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCF622M2

MAX* XR® Versa-Clutch Adjustable Torque Screwgun Kit (4.0 Ah) - 1/4 in Drive Size, Hex, 2000 rpm No Load Max Speed
MI ITEM #07619226
MFR #DCF622M2

Mfr description
DCF622M2 20V MAX XR VERSA-CLUTCH
  • Ideal for metal fastening applications with up to 2,000 RPMs of consistent speed
  • Help prevent damage to material and fasteners with Versa-Clutch System (Comparable to DW268)
  • Efficiency and increased runtime with DEWALT built brushless motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$505.72/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Fastener Diameter
    #14
  • Tool Length
    9.25 in
  • Tool Weight
    2.8 lbs
  • Weight
    8.17 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Drive Style
    Hex
  • Manufacturer Upc Number
    885911460019
  • No Load Max Speed
    2000 rpm
  • Number Of Pieces
    6
  • Tools Included
    (1) DCF622 - 20V MAX* XR® Versa-ClutchTM Adjustable Torque Screwgun, (1) Fast Charger, (1)Belt Hook, (1)Tool Bag, (2) DCB204 - 20V MAX XR* 4.0 Ah Batteries
  • UPC_NO
    885911460019
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)