Motion
DCH293B

DEWALT
DCH293B

MAX* XR® Brushless L-Shape SDS Plus Rotary Hammer (Bare) - L-Style Handle Style, 20 V, 1000 rpm Maximum Speed
MI ITEM #07619238
MFR #DCH293B
Price$593.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCH293B

MAX* XR® Brushless L-Shape SDS Plus Rotary Hammer (Bare) - L-Style Handle Style, 20 V, 1000 rpm Maximum Speed
MI ITEM #07619238
MFR #DCH293B

Mfr description
DCH293B 20V MAX BRUSHLESS 1-1/8" SDS
  • 3.5J's of impact energy provides corded power without the cord
  • E-Clutch for maximum control in bind-up situations - A Perform and Protect feature SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature DEWALT built brushless motor for all day runtime and durability
  • Retractable utility hook for convenient hanging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.49/each

Specifications

Dimensions

  • Chuck Size
    1-1/8 in
  • Tool Weight
    8.2 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Chipping
    Chipping
  • Drilling Capacity Masonry
    5/8 - 7/8 in
  • Handle Style
    L-Style
  • Impact Rate
    4480 bpm
  • Manufacturer Upc Number
    885911477499
  • Maximum Speed
    1000 rpm
  • UPC_NO
    885911477499
  • Variable Speed
    Variable Speed
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)