Motion
DCH293X2

DEWALT
DCH293X2

MAX* XR® Brushless L-Shape SDS Plus Rotary Hammer Kit w/9.0Ah - L-Style Handle Style, 20 V, 1000 rpm Maximum Speed
MI ITEM #07619239
MFR #DCH293X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCH293X2

MAX* XR® Brushless L-Shape SDS Plus Rotary Hammer Kit w/9.0Ah - L-Style Handle Style, 20 V, 1000 rpm Maximum Speed
MI ITEM #07619239
MFR #DCH293X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    1-1/8 in
  • Tool Weight
    8.2 lbs

Details

  • Batteries Included
    Batteries Included
  • Chipping
    Chipping
  • Drilling Capacity Masonry
    5/8 - 7/8 in
  • Handle Style
    L-Style
  • Impact Rate
    4480 bpm
  • Includes
    (1) DCB609, (1) DCB118
  • Manufacturer Upc Number
    885911477475
  • Maximum Speed
    1000 rpm
  • Variable Speed
    Variable Speed
  • Voltage
    20 V

Overview

Mfr description
DCH293X2 20V MAX BRUSHLESS 1-1/8" SDS
  • 3.5 Joules of impact energy for fast drilling in concrete Anti-Rotation E-CLUTCH System protects the user in bind up situations by stopping the rotation of the bit Lightweight design makes this tool ideal for structural connections, beam & column anchorage, rod hanging, seismic & safety attachments, cable tray & strut mounting, and steel stanchion mounting SHOCKS ACTIVE VIBRATION CONTROL System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature Brushless motor and durable German-engineered mechanism for efficient performance and runtime OSHA Table 1 compliant when paired with DWH304DH On Board Extractor Rotating Dial to set tool to a specific applicaiton mode - Drill, Hammer Drill, or Chip.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought