Motion
DCK267D2

DEWALT
DCK267D2

MAX* XR® Drywall Screwgun & Impact Driver Kit (2.0 Ah) - 1/4 in Drive Size, Hex, 4400 rpm No Load Max Speed
MI ITEM #07619242
MFR #DCK267D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK267D2

MAX* XR® Drywall Screwgun & Impact Driver Kit (2.0 Ah) - 1/4 in Drive Size, Hex, 4400 rpm No Load Max Speed
MI ITEM #07619242
MFR #DCK267D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DCK267D2 20V MAX XR SCREWGUN AND IMP
  • DEWALT built brushless motor in both units that delivers maximum run time
  • XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • Impact driver has compact (5.55" front to back) and lightweight (2.9 lbs) design to fit into tight areas
  • Screwgun has up to 4,400 rpm provides greater speed than DW272 corded screwgun
  • Screwgun is balanced and ergonomic - comparable than the DW272 DEWALT corded screwgun
  • Impact driver has one-handed loading 1/4" hex chuck accepts 1" bit tips
  • Belt hook included on both units for portability as well as LEDs for increased visibility

Specifications

  • Drive Size
    1/4 in
  • Drive Style
    Hex
  • No Load Max Speed
    4400 rpm
  • Voltage
    20 V
  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Number Of Pieces
    8
  • Tools Included
    (1)Charger, (1)Contractor Bag, (1)DCF620 20V MAX* XR® Drywall Screwgun, (1)DCF887 20V MAX* XR 1/4" 3-Speed Impact Driver, (2) Belt Hooks, (2) DCB203 20V MAX* XR® 2.0AH Battery Packs
  • Manufacturer Upc Number
    885911483667
  • UPC_NO
    885911483667
  • Weight
    9.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought