Motion
DCK267M2

DEWALT
DCK267M2

MAX* XR® Drywall Screwgun & Impact Driver Kit (4.0 Ah) - 1/4 in Drive Size, Hex, 4400 rpm No Load Max Speed
MI ITEM #07619243
MFR #DCK267M2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK267M2

MAX* XR® Drywall Screwgun & Impact Driver Kit (4.0 Ah) - 1/4 in Drive Size, Hex, 4400 rpm No Load Max Speed
MI ITEM #07619243
MFR #DCK267M2

Mfr description
DCK267M2 20V MAX XR SCREWGUN AND IMP
  • DEWALT built brushless motor in both units that delivers maximum run time
  • XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • Impact driver has compact (5.55" front to back) and lightweight (2.9 lbs) design to fit into tight areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Weight
    10.95 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Drive Style
    Hex
  • Manufacturer Upc Number
    885911483674
  • No Load Max Speed
    4400 rpm
  • Number Of Pieces
    8
  • Tools Included
    (1)Charger, (1)Contractor Bag, (1)DCF620 20V MAX* XR® Drywall Screwgun, (1)DCF887 20V MAX* XR® 1/4" 3-Speed Impact Driver, (2) Belt Clips, (2) DCB204 20V MAX* XR 4.0AH Battery Pack
  • UPC_NO
    885911483674
  • Voltage
    20 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)