Motion
DCK494P2

DEWALT
DCK494P2

MAX* XR Brushless Combo Kit - Cordless, 20 V, Number of Pieces: 8
Mi Item #07619247
MFR #DCK494P2
Price$964.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK494P2

MAX* XR Brushless Combo Kit - Cordless, 20 V, Number of Pieces: 8
Mi Item #07619247
MFR #DCK494P2

Mfr description
DCK494P2 20V MAX XR LI-ION 4-TOOL COMBO
  • DCD996 has a DEWALT-built high power high efficiency brushless motor that delivers more runtime vs. brushed motors. It also has a heavy-duty 1/2 in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength.
  • DCF887 has a DEWALT built brushless motor for longer run time and has 3-speed settings for versatility with Precision Drive for added control
  • DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$964.53/each

Specifications

Dimensions

  • Weight
    17.10 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    885911459013
  • Number Of Pieces
    8
  • Power Source
    Cordless
  • Tools Included
    (1) Contractor Bag, (1) DCB115, (1) DCD996, (1) DCF887, (1) DCL040, (1) DCS367, (2) DCB205
  • UPC_NO
    885911459013
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)