Motion
DCN660B

DEWALT
DCN660B

MAX* XR® Angled Finish Nailer (Bare) - 20 V, Lithium-Ion, 16 ga Nail Diameter, 1-1/4 in, 2-1/2 in Nail Length
MI ITEM #07619252
MFR #DCN660B
Price$545.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCN660B

MAX* XR® Angled Finish Nailer (Bare) - 20 V, Lithium-Ion, 16 ga Nail Diameter, 1-1/4 in, 2-1/2 in Nail Length
MI ITEM #07619252
MFR #DCN660B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.05/each

Specifications

Dimensions

  • Nail Diameter
    16 ga
  • Nail Length
    1-1/4 in, 2-1/2 in
  • Weight
    6 lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Type
    Lithium-Ion
  • Nail Gun Type
    Finish
  • Power Source
    Cordless
  • UPC_NO
    885911385411
  • Voltage
    20 V

Overview

Mfr description
DCN660B 20V MAX 16GA ANGLED FINISH
  • 100% battery powered. Eliminates the hassle of using gas, compressor, and hose
  • Brushless motor maximizes runtime and durability
  • Tool-free selectable trigger for sequential or contact actuation modes
  • Tool-free depth adjustment for precise countersinking of nails
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
  • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
  • Adjustable belt hook for left or right attachment depending on user preference
  • Inline magazine provides easy use in multiple orientations and in tight spaces
  • Compatible with all DEWALT 20V MAX* batteries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought