1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DCV517B
MAX* Portable Wet/ Dry Vacuum (Bare) - 1/2 gal Tank Capacity
MI ITEM #
07619261
MFR #
DCV517B
Price
$267.42
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Vacuum Products
Vacuum Cleaners
DEWALT DCV517B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCV517B
MAX* Portable Wet/ Dry Vacuum (Bare) - 1/2 gal Tank Capacity
MI ITEM #
07619261
MFR #
DCV517B
Mfr description
DCV517B 20V MAX CRDLS 1/2 GAL VAC BARE
Gore™ HEPA wet/dry filter traps 99.97% of dust at 0.3 microns
Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose
1/2 gallon tank with heavy-duty latch is easy to empty and clean
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$267
.42
/each
Add to Cart
Specifications
Dimensions
Weight
4.50 lbs
Details
Manufacturer Upc Number
885911461108
Power Type
Battery
Tank Capacity
1/2 gal (US)
UPC_NO
885911461108
Vacuum Cleaner Type
Wet/Dry
Vacuum Collection Method
HEPA Filtration
Voltage
20 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items