Motion
DW074LRTR

DEWALT
DW074LRTR

MAX* Cordless Tough Rotary Laser with Tripod / Rod Explosion - 20 V, Lithium-Ion, +/- 1/8 in Accuracy, 1500 ft Max Measure, Red Laser Beam Color
MI ITEM #07619266
MFR #DW074LRTR
Price$2,236.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW074LRTR

MAX* Cordless Tough Rotary Laser with Tripod / Rod Explosion - 20 V, Lithium-Ion, +/- 1/8 in Accuracy, 1500 ft Max Measure, Red Laser Beam Color
MI ITEM #07619266
MFR #DW074LRTR

Mfr description
DW074LRTR DEWALT 20V ROTARY RED
  • IP54 Rating
  • 2 Meter Drop Rating
  • 1500 ft Range with Detector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,236.34/each

Specifications

Dimensions

  • Indoor Visibility Range
    150 ft
  • Laser Class
    3
  • Range with Detector
    1500 ft
  • Visible Range
    1500 ft
  • Weight
    24.65 lbs
  • Working Range
    150 ft

Details

  • Accuracy
    +/- 1/8 in
  • Battery Type
    Lithium-Ion
  • Imperial Or Metric
    Imperial
  • Includes
    20V MAX* Battery, 20V MAX* Charger, 5/8” Tripod Adapter, Ceiling Bracket, Detector Bracket, Detector, Enhancement Glasses, Rotary Laser, TSTAK® Storage Case, Target Card
  • Laser Beam Color
    Red
  • Manufacturer Upc Number
    885911529587
  • Maximum Measurement
    1500 ft
  • Measurement Range
    150 ft
  • Nominal Voltage
    20 V
  • Power Source
    Battery
  • Rotation Speed Range
    150 - 1200 rpm
  • Self-Leveling Range
    5 °
  • UPC_NO
    885911529587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)