Motion
DW079LR

DEWALT
DW079LR

MAX* Cordless Tough Rotary Laser - 20 V, Lithium-Ion, +/- 1/16 in Accuracy, 2000 ft Max Measure, Red Laser Beam Color
Mi Item #07619270
MFR #DW079LR
Price$3,153.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW079LR

MAX* Cordless Tough Rotary Laser - 20 V, Lithium-Ion, +/- 1/16 in Accuracy, 2000 ft Max Measure, Red Laser Beam Color
Mi Item #07619270
MFR #DW079LR

Mfr description
DW079LR 20V MPP RED TOUGH ROTARY LASER
  • IP67 Rating
  • 1 Meter Drop Rating
  • 2000 ft. Range with Detector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,153.35/each

Specifications

Dimensions

  • Indoor Visibility Range
    200 ft
  • Laser Class
    3
  • Range with Detector
    2000 ft
  • Visible Range
    2000 ft
  • Weight
    13 lbs
  • Working Range
    200 ft

Details

  • Accuracy
    +/- 1/16 in
  • Battery Type
    Lithium-Ion
  • Imperial Or Metric
    Imperial
  • Includes
    20V MAX* Battery, 20V MAX* Charger, 5/8” Tripod Adapter, Ceiling Bracket, Detector Bracket, Detector, Enhancement Glasses, Rotary Laser, TSTAK® Storage Case, Target Card
  • Laser Beam Color
    Red
  • Manufacturer Upc Number
    076174803563
  • Maximum Measurement
    2000 ft
  • Measurement Range
    200 ft
  • Nominal Voltage
    20 V
  • Power Source
    Battery
  • Rotation Speed Range
    150 - 1200 rpm
  • Self-Leveling Range
    5 °
  • UPC_NO
    076174803563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)