Motion
DW079LRTR

DEWALT
DW079LRTR

MAX* Cordless Tough Rotary Laser with Tripod / Rod Explosion - 20 V, Lithium-Ion, +/- 1/16 in Accuracy, 2000 ft Max Measure, Red Laser Beam Color
MI ITEM #07619273
MFR #DW079LRTR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW079LRTR

MAX* Cordless Tough Rotary Laser with Tripod / Rod Explosion - 20 V, Lithium-Ion, +/- 1/16 in Accuracy, 2000 ft Max Measure, Red Laser Beam Color
MI ITEM #07619273
MFR #DW079LRTR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW079LRTR DEWALT 20V ROTARY RED
  • IP67 Rating
  • 2 Meter Drop Rating
  • 2000ft Range with Detector
  • +/- 1/16" Accuracy at 100ft
  • Dual Axis Slope Mode
  • Vertical and Horizontal Alignments
  • Up and Down Plumb spot
  • Scan Mode 15/45/90 degrees

Specifications

  • Power Source
    Battery
  • Imperial Or Metric
    Imperial
  • Accuracy
    +/- 1/16 in
  • Measurement Range
    200 ft
  • Maximum Measurement
    2000 ft
  • Indoor Visibility Range
    200 ft
  • Range with Detector
    2000 ft
  • Visible Range
    2000 ft
  • Working Range
    200 ft
  • Self-Leveling Range
    5 °
  • Laser Class
    3
  • Laser Beam Color
    Red
  • Rotation Speed Range
    150 - 1200 rpm
  • Nominal Voltage
    20 V
  • Battery Type
    Lithium-Ion
  • Manufacturer Upc Number
    885911529617
  • UPC_NO
    885911529617
  • Includes
    20V MAX* Battery, 20V MAX* Charger, 5/8” Tripod Adapter, Ceiling Bracket, Detector Bracket, Detector, Enhancement Glasses, Rotary Laser, TSTAK® Storage Case, Target Card
  • Weight
    24.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought