Motion
DWE43214N

DEWALT
DWE43214N

Small Angle Grinder with Kickback Brake, No Lock on - Corded, 13 A, 5 in Max Disc Size
Mi Item #07619282
MFR #DWE43214N
Price$441.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43214N

Small Angle Grinder with Kickback Brake, No Lock on - Corded, 13 A, 5 in Max Disc Size
Mi Item #07619282
MFR #DWE43214N

Mfr description
DWE43214N 5IN BRUSHLESS SAG PADDLE
  • Brushless motor requires no brush changes
  • Brake stops wheel in 2 seconds or less on average using DWA8914 wheel
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.85/each

Specifications

Dimensions

  • Maximum Disc Size
    5 in
  • Spindle Size  
    5/8 - 11 in
  • Weight
    6 lbs

Details

  • Amperage
    13 A
  • Includes
    5 in. type 27 guard, Grinder, Hex Key, Inner and outer flange, Side Handle
  • Manufacturer Upc Number
    885911538602
  • Power Source
    Corded
  • UPC_NO
    885911538602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)