Motion
DWE43240INOX

DEWALT
DWE43240INOX

Brushless Small Angle Grinder - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619283
MFR #DWE43240INOX
Price$542.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43240INOX

Brushless Small Angle Grinder - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619283
MFR #DWE43240INOX

Mfr description
DWE43240INOX 5-6IN BRUSHLESS SAG VS INOX
  • Brushless motor requires no brush changes
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
  • POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.19/each

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Spindle Size  
    5/8 - 11 in
  • Weight
    6.1 lbs

Details

  • Amperage
    13 A
  • Includes
    6 in. type 27 guard, Grinder, Hex Key, Inner and outer flange, Side Handle
  • Manufacturer Upc Number
    885911491648
  • Power Source
    Corded
  • UPC_NO
    885911491648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)