Motion
DWE43240VS

DEWALT
DWE43240VS

Brushless Small Angle Grinder with Speed Slide and Kickback Brake - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619284
MFR #DWE43240VS
Price$542.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43240VS

Brushless Small Angle Grinder with Speed Slide and Kickback Brake - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619284
MFR #DWE43240VS

Mfr description
DWE43240VS 5-6"BRUSHLESS SAG PADDLE
  • Brushless motor requires no brush changes
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
  • POWER-LOSS RESET® - The ON/OFF trigger switch has a no-volt release function.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.19/each

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Spindle Size  
    5/8 - 11 in
  • Weight
    6.1 lbs

Details

  • Amperage
    13 A
  • Manufacturer Upc Number
    885911538664
  • Power Source
    Corded
  • UPC_NO
    885911538664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)