Motion
DWE43244N

DEWALT
DWE43244N

Brushless Small Angle Grinder with Kickback Brake - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619285
MFR #DWE43244N
Price$462.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43244N

Brushless Small Angle Grinder with Kickback Brake - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619285
MFR #DWE43244N

Mfr description
DWE43244N 5-6"BRUSHLESS SAG PADDLE
  • Brushless motor requires no brush changes
  • Brake stops wheel in 1 second or less on average using DWA8824 wheel
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$462.97/each

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Spindle Size  
    5/8 - 11 in
  • Weight
    6.1 lbs

Details

  • Amperage
    13 A
  • Includes
    6 in. type 27 guard, 6 in. Type 1 Guard, Grinder, Hex Key, Inner and outer flange, Side Handle
  • Manufacturer Upc Number
    885911538657
  • Power Source
    Corded
  • UPC_NO
    885911538657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)