Motion
DWE43265N

DEWALT
DWE43265N

Brushless Small Angle Grinder Rat Tail with Kickback Brake, No Lock on - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619286
MFR #DWE43265N
Price$362.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43265N

Brushless Small Angle Grinder Rat Tail with Kickback Brake, No Lock on - Corded, 13 A, 6 in Max Disc Size
Mi Item #07619286
MFR #DWE43265N

Mfr description
DWE43265N 5-6IN BRUSHLESS SAG RAT TAIL
  • Brushless motor requires no brush changes
  • Brake stops wheel in 1 second or less on average using DW8824 wheel
  • The electronic Kickback Brake engages with maximum force when a pinch, stall, or bind-up event is sensed, quickly stopping the wheel, reducing the movement of the grinder, and shutting off the motor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$362.33/each

Specifications

Dimensions

  • Maximum Disc Size
    6 in
  • Spindle Size  
    5/8 - 11 in
  • Weight
    6.46 lbs

Details

  • Amperage
    13 A
  • Includes
    5 in. type 27 guard, 6 in. Type 27 Guard, Grinder, Hex Key, Inner and outer flange, Side Handle
  • Manufacturer Upc Number
    885911538725
  • Power Source
    Corded
  • UPC_NO
    885911538725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)