Motion
DWE43840CN

DEWALT
DWE43840CN

Brushless Small Angle Grinder Rat Tail with Kickback Brake, No Lock, Pipeline Cover - Corded, 13 A, 7 in Max Disc Size
MI ITEM #07619288
MFR #DWE43840CN
Price$405.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE43840CN

Brushless Small Angle Grinder Rat Tail with Kickback Brake, No Lock, Pipeline Cover - Corded, 13 A, 7 in Max Disc Size
MI ITEM #07619288
MFR #DWE43840CN

Mfr description
DWE43840CN 7"BRUSHLESS SAG RATTAIL
  • Brushless motor requires no brush changes
  • Brake stops wheel in 4 seconds or less on average using DW8826 wheel
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.69/each

Specifications

Dimensions

  • Maximum Disc Size
    7 in
  • Spindle Size  
    5/8 - 11 in
  • Weight
    6.46 lbs

Details

  • Amperage
    13 A
  • Includes
    7 in. type 27 guard, Grinder, Hex Key, Inner and outer flange, Pipeline Cover, Side Handle
  • Manufacturer Upc Number
    885911538763
  • Power Source
    Corded
  • UPC_NO
    885911538763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)